Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Monitors, Displays & Projectors
Computer Monitors
X-Line 55" FHD HDMI DVI VGA Videowall
By Philips
Order Code:
ZT4792546S
£2,799.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 14th Jan
In Stock
GBP
2799.99
https://www.zoro.co.uk/shop/computers-and-electronics/computer-monitors/x-line-55-inch-fhd-hdmi-dvi-vga-videowall/p/ZT4792546S
Add to quotation
View all Computer Monitors
Description
Philips Signage Solutions X-Line 55 Inch 1920 x 1080 Pixels Full HD HDMI DVI VGA Videowall
Specifications
Technical Information
Specifications for X-Line 55" FHD HDMI DVI VGA Videowall
Type
Public Display Monitors
Resolution
1920x1080
Form
VGA
HDMI Ports
2
Size
55in
Contrast Ratio
1100, 1
Weight
25.33kg
Built-In Speakers
2x 10)w RMS
Aspect Ratio
16:09:00
Orientation
Landscape and Portrait
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome