XB3 31.5in 4K UHD HDMI DP Gaming Monitor

Order Code: ZT5349140S

£669.99 Inc VAT (20%)


Description

This 4K UHD gaming monitor, with its staggering refresh rate and low response time, transforms your gameplay into a seamless fusion of speed and precision. The Predator XB3 is not just a display - its a gateway to uncharted realms, where your skills and strategy shine in unparalleled clarity.Unrelenting perfection. It lives within every 4K screen, eager for the chance to push image quality beyond whats expected. WQHD display for absolute speed.See every detail as it was intended. VESA Certified DisplayHDR™ recreate deep levels of contrast that will make you realize why HDR is always the right choice.Make frame tears and blur a thing of the past with an overclocked refresh rate of 270Hz and a response time of 1ms G2G (0.5ms G2G min.).

See full description
Specifications for XB3 31.5in 4K UHD HDMI DP Gaming Monitor
  • Product Type
    Desktop Monitors
  • Monitor Size
    32in
  • Display Port
    Yes
  • Size Range
    32-34.9in
  • Colour
    Black
  • Response Time
    1ms
  • Built-In Speakers
    2 x 2w
  • Vesa Mount Size
    100x100mm
  • Aspect Ratio
    16:9
  • Panel Type
    IPS
  • USB Port
    Yes
  • Resolution
    2560x1440
    WQHD
  • Contrast Ratio
    1000:1
  • Height Adjustable
    Yes