XG49VQ 49in UW LED Curved Monitor

Order Code: ZT1533052S

£999.99 Inc VAT (20%)


Description

Asus XG49VQ 49in UW LED Curved Monitor ROG Strix XG49VQ is a super ultra-wide 49-inch gaming monitor with a smooth 144Hz refresh rate that offers the ultimate immersive gaming experience. It features Radeonô FreeSync 2 HDR, and High Dynamic Range (HDR) technology with DCI-P3 90% professional color gamut coverage and DisplayHDRô 400 certification.

Specifications for XG49VQ 49in UW LED Curved Monitor
  • Colour
    Black
  • Weight
    13.3kg
  • Form
    LED Monitor
  • Type
    Desktop Monitors
  • Dimensions
    1193.33 x 344.74 x 369.7mm
  • Contrast Ratio
    3000:01:00
  • Aspect Ratio
    32, 9
  • Built-In Speakers
    2x5w
  • Resolution
    3840x1080
  • Size Range
    35-49.9in
  • Monitor Size
    49in
  • Dimensions With Stand
    1193.33x344.74x529.1mm