XLine 55in DP HDMI DVI VGA USB Videowall

Order Code: ZT3527850S

£1,999.99 Inc VAT (20%)


Description

Philips Signage Solutions X-Line 55 Inch 1920 x 1080 Pixels Full HD DisplayPort HDMI DVI VGA USB Videowall

Specifications for XLine 55in DP HDMI DVI VGA USB Videowall
  • HDMI Ports
    2
  • Form
    LED Monitor
  • Size
    55in
  • Aspect Ratio
    16:09:00
  • Run Time
    24hours
  • Dimensions (WxDxH)
    1213.5x97.8x684.3mm
  • Orientation
    Landscape and Portrait
  • Contrast Ratio
    1200, 1
  • Built-In Speakers
    2x10w
  • Type
    Public Display Monitors
  • Resolution
    1920x1080
  • Colour
    Black
  • Weight
    28.8kg
  • Dimensions (W x D x H)
    1213.5 x 97.8 x 684.3mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome