XS4J 49 Inch HD Display High End

Order Code: ZT3527356S

£2,699.99 Inc VAT (20%)

Currently unavailable

Description

LG XS4J 49 Inch 1920 x 1080 Pixels Full HD IPS Panel HDMI USBDisplay

Specifications for XS4J 49 Inch HD Display High End
  • Orientation
    Landscape and Portrait
  • Product Type
    LED Monitor
    Public Display Monitors
  • Resolution
    1920x1080
  • Built-In Speakers
    No
  • Colour
    Black
  • Widescreen
    Yes
  • Dimensions (W x D x H)
    1092.7x83.5x626.4mm
  • Size
    49in
  • Contrast Ratio
    1300:01:00
  • Weight
    20.8kg
  • HDMI Ports
    2