Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Monitors, Displays & Projectors
Computer Monitors
XS4J 55in HDMI DisplayPort LED Display
By Lg
Order Code:
ZT3527496S
£2,799.99
Inc VAT (20%)
1
Add to basket
Currently unavailable
Unavailable
GBP
2799.99
https://www.zoro.co.uk/shop/computers-and-electronics/computer-monitors/xs4j-55in-hdmi-displayport-led-display/p/ZT3527496S
Add to quotation
View all Computer Monitors
Description
LG XS4J 55 Inch 1920 x 1080 Pixels Full HD Resolution HDMI DisplayPort LED Signage Display
Specifications
Specifications for XS4J 55in HDMI DisplayPort LED Display
Orientation
Landscape and Portrait
Aspect Ratio
16:9
Resolution
1920x1080
Size
55in
Dimensions (W x D x H)
1235.5x85.4x709.4mm
Colour
Black
Weight
26kg
Contrast Ratio
1000:01:00
HDMI Ports
2
Run Time
24hours
Product Type
Public Display Monitors
IPS Monitor
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome