XZ322QU 31.5in VA Fsync HDMI DP Monitor

Order Code: ZT5364100S

£303.99 Inc VAT (20%)


Description

Acer Nitro XZ322QU V3bmiiphx 31.5 Inch 2560 x 1440 Pixels Wide Quad HD VA Panel FreeSync HDMI DisplayPort Curved Monitor

Specifications for XZ322QU 31.5in VA Fsync HDMI DP Monitor
  • Product Type
    Desktop Monitors
  • Monitor Size
    31.5in
  • Panel Type
    VA
  • Response Time
    1ms
  • Resolution
    2560x1440
    WQHD
  • Display Port
    Yes
  • Aspect Ratio
    16:9
  • Height Adjustable
    Yes
  • Colour
    Black
  • Size Range
    28-31.9
  • Built-In Speakers
    Yes
  • Contrast Ratio
    3500, 1
  • Vesa Mount Size
    100x100mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome