Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Monitors, Displays & Projectors
Computer Monitors
ZenScreen 23.8in HDMI USB-C Monitor
By Asus
Order Code:
ZT4973101S
£449.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 6th Jan
In Stock
GBP
449.99
https://www.zoro.co.uk/shop/computers-and-electronics/computer-monitors/zenscreen-23-8in-hdmi-usb-c-monitor/p/ZT4973101S
Add to quotation
View all Computer Monitors
Description
ASUS ZenScreen MB249C 23.8 Inch 1920 x 1080 Pixels Full HD IPS Panel HDMI USB-C Portable Monitor
Specifications
Specifications for ZenScreen 23.8in HDMI USB-C Monitor
Aspect Ratio
16:9
Resolution
FHD
1920x1080
Weight With Stand
4.84kg
Product Type
LED
Desktop Monitors
USB Port
Yes
Monitor Size
23.8in
Vesa Mount Size
100x100mm
Weight
2.85kg
Dimensions With Stand
539.3x302.2x711.4mm
Response Time
5ms(GTG)
Panel Type
IPS
Contrast Ratio
1000:1
Size Range
23.8in-24in
Colour
Black
Built-In Speakers
1x 2w
Environment Support
ENERGY STAR Certified
Height Adjustable
Yes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome