ZenScreen Go MB16AP 15.6in Monitor

Order Code: ZT1531420S

£369.99 Inc VAT (20%)


Description

Asus ZenScreen Go MB16AP 15.6in Monitor ASUS ZenScreenô Go MB16AP is designed to keep you productive, wherever you are. It's the world's first portable monitor with a hybrid-signal solution, which means that it only needs a single USB connector cable to be fully compatible with almost any laptop. With a super-slim 8mm profile, and weighing just 850g, ZenScreenô Go MB16AP is also the world's lightest 15.6-inch companion display.

See full description
Specifications for ZenScreen Go MB16AP 15.6in Monitor
  • Weight
    850g
  • Form
    Ips Monitor
  • Colour
    Dark Grey
  • Type
    Desktop Monitors
  • Resolution
    1920x1080
  • Contrast Ratio
    800, 1
  • Monitor Size
    15.6in
  • Size Range
    Under 18in
  • Aspect Ratio
    16:09:00
  • Dimensions (W x D x H)
    360x8x226mm
  • Panel Type
    IPS

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome