Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Monitors, Displays & Projectors
Computer Monitors
ZenScreen MB165B 15.6in USB Monitor
By Asus
Order Code:
ZT3526293S
£163.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 14th Jan
In Stock
GBP
163.99
https://www.zoro.co.uk/shop/computers-and-electronics/computer-monitors/zenscreen-mb165b-15-6in-usb-monitor/p/ZT3526293S
Add to quotation
View all Computer Monitors
Description
ASUS ZenScreen MB165B 15.6 Inch 1366 x 768 WXGA Pixels USB Portable Monitor
Specifications
Technical Information
Specifications for ZenScreen MB165B 15.6in USB Monitor
Aspect Ratio
16:09:00
Contrast Ratio
500, 1
Monitor Size
15.6in
Resolution
1366x768
Size Range
Under 18in
Type
Desktop Monitors
Weight
780g
USB Port
Yes
Colour
Black
Form
LED Monitor
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome