ZenScreen MB229CF 21.5in 1920 x 1080 Pixels Full HD IPS Panel HDMI USB-C Portable Monitor

ZenScreen MB229CF 21.5in 1920 x 1080 Pixels Full HD IPS Panel HDMI USB-C Portable Monitor

Order Code: ZT5531569S

£339.99 Inc VAT (20%)


Description

ASUS ZenScreen MB229CF is designed to give multitasking a boost, with its large, frameless 21.5-inch FHD panel smooth 100Hz refresh rate. Its sleek 4.9mm profile and light 2.2 kg weight ensure effortless portability around the home, office, or co-working spaces. Plus, multiple stand options offer complete versatility, so you can configure MB229CF to meet any need. Its versatility lets you turn any space into a productive nook.ZenScreen MB229CF has an integrated carrying handle that doubles as a kickstand to prop the monitor at various angles for comfortable viewing. MB229CF also includes an ergonomic C-clamp arm and a bundled partition hook kit. The arm offers Z-axis adjustment for comfortable viewing positions, while the hook kit enables versatile placement for those looking to maximize desktop space?so its perfect for any confined area.A variety of I/O ports ensure compatibility with a wide range of devices. Integrated USB-C connectivity provides audiovisual signal transmission, along with 60-watt power delivery. HDMI and an earphone jack offer convenience.ZenScreen MB229CF is larger than most portable monitors, and its frameless FHD IPS panel delivers up to 22-inch stunning diagonal visuals and wide, 178 viewing angles. The anti-glare panel reduces reflections and glare, enabling you to comfortably work near a window or share content with a group.With its 2.2 kg design and carrying handle, MB229CF makes hotdesking easy?so any space can be transformed into a productive work area.The 2.1 channel audio speakers deliver incredible sound, so you can enjoy immersive audio when watching videos, listening to music, or when gaming.ASUS Ultra-Low Blue Light technology protects you from potentially harmful blue light emissions. Included special features are especially beneficial to those who spend extended hours in front of a display.

See full description
Specifications for ZenScreen MB229CF 21.5in 1920 x 1080 Pixels Full HD IPS Panel HDMI USB-C Portable Monitor
  • Aspect Ratio
    16:9
  • Size Range
    18.1-22.9in
  • Dimensions With Stand
    487x301x722mm
  • Response Time
    5ms (GtG)
  • Resolution
    FHD
    1920x1080
  • Weight
    2.2kg
  • Built-In Speakers
    Yes
  • Panel Type
    IPS
  • USB Port
    Yes
  • Environment Support
    ENERGY STAR Certified
  • Product Type
    Desktop Monitors
    IPS Monitor
  • Weight With Stand
    4kg
  • Contrast Ratio
    1000:1
  • Height Adjustable
    Yes
  • Monitor Size
    21.5in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome