Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
Computer Power Cords & Chargers
1m EU Schuko to C13 Black Power Cable
By StarTech.com
Order Code:
ZT3525613S
£4.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 7th Jan
In Stock
GBP
4.99
https://www.zoro.co.uk/shop/computers-and-electronics/computer-power-cords-and-chargers/1m-eu-schuko-to-c13-black-power-cable/p/ZT3525613S
Add to quotation
View all Computer Power Cords & Chargers
Description
StarTech.com 1m EU Schuko to C13 Black Power Cable
Specifications
Specifications for 1m EU Schuko to C13 Black Power Cable
Type
External Computer Cables
Form
Power Cable
Cable Shield
Nickel
Weight
143g
Colour
Black
Cable Jacket Material
PVC
Cable Length
1m
Cable Jacket
PVC
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome