2m Laptop Power Cord 3 Pin UK to C5 Clovele

Order Code: ZT1535913S

£6.99 Inc VAT (20%)


Description

Startech 2m Laptop Power Cord 3 Pin UK to C5 Cloveleaf The†PXTNB3SUK2M 2m Laptop Power Cord features one BS†1363 (Type G) UK power plug and one 3-prong C5†connector, making it a suitable replacement cable for an HP, Toshiba or other compatible laptop equipped with a cloverleaf/C5 power connection.

Designed for durability and dependability, this Cloverleaf Power Cord is backed by our Lifetime Warranty.

See full description
Specifications for 2m Laptop Power Cord 3 Pin UK to C5 Clovele
  • Form
    Power Cable
  • Cable Length
    2m
  • Weight
    206g
  • Colour
    Black
  • Type
    External Computer Cables

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome