Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
Computer Power Cords & Chargers
3m Laptop Power Cord EU Schuko to C5
By StarTech.com
Order Code:
ZT3525638S
£5.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 27th Nov
In Stock
GBP
5.99
https://www.zoro.co.uk/shop/computers-and-electronics/computer-power-cords-and-chargers/3m-laptop-power-cord-eu-schuko-to-c5/p/ZT3525638S
Add to quotation
View all Computer Power Cords & Chargers
Description
StarTech.com 3m Laptop Power Cord EU Schuko to C5 2.5A 250V 18AWG
Specifications
Specifications for 3m Laptop Power Cord EU Schuko to C5
Weight
238g
Form
Power Cable
Conductor Material
Copper
Type
External Computer Cables
Cable Length
3m
Colour
Black
Cable Jacket
PVC
Connector Style
Straight
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome