3m Locking C19 to C20 Power Cable

Order Code: ZT1533912S

£99.99each Inc VAT (20%)
£199.98 minimum order value

Minimum order quantity: 2.

Description

3m Locking C19 to C20 Power Cable Free up space and secure power cords between rack-mount PDUs and attached IT equipment with this exclusive easy-to-use cord retention method. While these cords will fit into any standard IEC receptacle or power inlet; the locking" feature is enabled only when used with APC AP8000 series Rack PDUs or IT equipment with built-in locking receptacles. These locking connectors reduce the probability of accidentally disconnecting cords and dropping loads."

See full description
Specifications for 3m Locking C19 to C20 Power Cable
  • Cable Length
    3 M
  • Width
    230mm
  • Weight
    510g
  • Depth
    45mm
  • Input Voltage
    230V
  • Height
    230mm
  • Product Type
    External Computer Cables
  • Colour
    Black/Yellow
  • Form
    Power Cable

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome