Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
Computer Power Cords & Chargers
3m Power Cord EU Schuko to C13 Cable
By StarTech.com
Order Code:
ZT3525572S
£8.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 16th Jan
In Stock
GBP
8.99
https://www.zoro.co.uk/shop/computers-and-electronics/computer-power-cords-and-chargers/3m-power-cord-eu-schuko-to-c13-cable/p/ZT3525572S
Add to quotation
View all Computer Power Cords & Chargers
Description
StarTech.com 3m 18AWG EU Schuko to C13 Black Power Cable
Specifications
Technical Information
Specifications for 3m Power Cord EU Schuko to C13 Cable
Form
Power Cable
Cable Shield
Nickel
Cable Jacket Material
PVC
Colour
Black
Weight
284g
Type
External Computer Cables
Cable Type
SVT
Cable Jacket
PVC
Cable Length
3m
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome