3S550B 3S Gen2 Desktop UPS

Order Code: ZT4781442S

£99.99 Inc VAT (20%)


Description

The Eaton 3S Gen2 range offers affordableand reliable UPS for home and small business. This offline UPS provides surge and power protection for internet gateways, desktop computers, and other critical electronics.

Specifications for 3S550B 3S Gen2 Desktop UPS
  • Colour
    Black/White
  • Input Frequency
    50-60Hz
  • Product Type
    UPS Power Supplies
  • Input Connections
    Protective Contact (SCHUKO)
  • Weight
    3.2kg
  • Input Cord Length
    1.5m
  • Nominal Input Voltage
    230V
  • Output Power Capacity
    230V
  • Battery Type
    Lead Acid

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome