3S850B - 3S Gen2 Desktop UPS 510W

Order Code: ZT4781594S

£139.99 Inc VAT (20%)


Description

The Eaton 3S Gen2 range offers affordableand reliable UPS for home and small business. This offline UPS provides surge and power protection for internet gateways, desktop computers, and other critical electronics.

Specifications for 3S850B - 3S Gen2 Desktop UPS 510W
  • Input Frequency
    46-70Hz
  • Battery Type
    Lead Acid
  • Input Connections
    Protective Contact (SCHUKO)
  • Colour
    Black/White
  • Nominal Input Voltage
    230V
  • Weight
    4.3kg
  • Output Power Capacity
    230V
  • Type
    UPS Power Supplies
  • Input Cord Length
    1.5m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome