Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
Computer Power Cords & Chargers
6 ft 2 Prong European Power Cord for PC Computers
By StarTech.com
Order Code:
ZT1091093S
£9.29
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£9.29
0%
5 - 9
£8.92
4%
10 - 19
£8.55
8%
20 +
£8.18
12%
1
Add to basket
Get it by
Fri, 29th Nov
In Stock
GBP
9.29
https://www.zoro.co.uk/shop/computers-and-electronics/computer-power-cords-and-chargers/6-ft-2-prong-european-power-cord-for-pc-computers/p/ZT1091093S
Add to quotation
View all Computer Power Cords & Chargers
Description
6 ft 2 Prong European Power Cord for PC Computers
Tags:
#BulkDiscount
Specifications
Specifications for 6 ft 2 Prong European Power Cord for PC Computers
Colour
Black
Weight
188kg
Input Voltage
250V
Input Amps
10 A
Length
1828mm
Power Type
Pass Thru-Cert Volt
MFR Part No.
PXT101EUR
Cable Length
1.8m
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome