65W 2 Port USB Wall Charger 1x USB-A 1x USB-C GaN PD

65W 2 Port USB Wall Charger 1x USB-A 1x USB-C GaN PD

Order Code: ZT5599934SCopy

£37.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£37.990%
5 - 9£36.474%
10 +£34.958%


Description

Designed to provide power to 65W Laptops and Tablets via USB-C, the Maplin 65W 2 Port USB Wall Charger 1x USB-A 1x USB-C GaN PD incorporates GaN Technology, PD and QC 3.0 high speed charging.

This dual charging device will power your USB-C laptop or tablet and smaller device simultaneously with a High Speed charge.

Input: AC 100-240V 50/60Hz 1.5A
USB-C Output: PD 5V - 3A, 9V - 3A, 12V - 3A, 15V - 3A, 20V - 3.25A. Max 65W
USB-A Output: QC 3.0 5V - 3A, 9V - 2A, 12V - 1.5A. Max 18W
Dual port output: USB-C: 45W Max, USB-A: 18W Max

See full description
Specifications for 65W 2 Port USB Wall Charger 1x USB-A 1x USB-C GaN PD
  • Input Frequency
    50/60Hz