9PX 3000i RT2U Desktop Rackmount

Order Code: ZT4781094S

£2,999.99 Inc VAT (20%)


Description

Eaton 9PX 3000i RT2U Desktop Rackmount UPS 3000W/3000VA

Specifications for 9PX 3000i RT2U Desktop Rackmount
  • Type
    UPS Power Supplies
  • Output Frequency
    50/60Hz
  • Environment Support
    ENERGY STAR Certified
  • Colour
    Black/Silver
  • Input Cord Length
    1.8m
  • Battery Type
    Lead Acid
  • Weight
    26.31kg
  • Output Power Capacity
    3000W/3kVA

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome