Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
Computer Power Cords & Chargers
9SX 3000i Desktop UPS
By Eaton
Order Code:
ZT4781217S
£2,399.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 26th Nov
In Stock
GBP
2399.99
https://www.zoro.co.uk/shop/computers-and-electronics/computer-power-cords-and-chargers/9sx-3000i-desktop-ups/p/ZT4781217S
Add to quotation
View all Computer Power Cords & Chargers
Description
Eaton 9SX 3000i Desktop UPS
Specifications
Specifications for 9SX 3000i Desktop UPS
Product Type
UPS Power Supplies
Colour
Black/Silver
Output Frequency
50/60Hz
Weight
33.84kg
Input Cord Length
1.8m
Input Connections
C14
Battery Type
Lead Acid
Input Frequency
40/70Hz
Nominal Input Voltage
200-276V
Output Power Capacity
2700W/3kVA
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome