Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
Computer Power Cords & Chargers
Chargegenie 100 10000MAH
By Energenie
Order Code:
ZT3525649S
£102.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 16th Jan
In Stock
GBP
102.99
https://www.zoro.co.uk/shop/computers-and-electronics/computer-power-cords-and-chargers/chargegenie-100-10000mah/p/ZT3525649S
Add to quotation
View all Computer Power Cords & Chargers
Description
EnerGenie ChargeGenie 100 10000 mAh Power Bank Black
Specifications
Specifications for Chargegenie 100 10000MAH
Capacity
10000mAh
Connection
USB
Colour
Black
For Use With
Laptops, Tablet and Phones
Battery Type
Lithium-ion
Type
Rechargeable Battery Packs
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome