Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
Computer Power Cords & Chargers
Computer Power Cable - BS-1363 to 2x C13 - 2 m
By StarTech.com
Order Code:
ZT1091250S
£12.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 2nd Jan
In Stock
GBP
12.99
https://www.zoro.co.uk/shop/computers-and-electronics/computer-power-cords-and-chargers/computer-power-cable-bs-1363-to-2x-c13-2-m/p/ZT1091250S
Add to quotation
View all Computer Power Cords & Chargers
Description
2m Computer Power Cable - BS-1363 to 2x C13
Specifications
Specifications for Computer Power Cable - BS-1363 to 2x C13 - 2 m
Power Type
Pass Thru-Cert Volt
Weight
320kg
Length
2000mm
Input Amps
10 A
Input Voltage
250V
Colour
Black
MFR Part No.
PXT101YUK
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome