Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
Computer Power Cords & Chargers
IQ 10 Mk2 Charge Station 11in Devices
By LocknCharge
Order Code:
ZT3523780S
£699.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 7th Jan
In Stock
GBP
699.99
https://www.zoro.co.uk/shop/computers-and-electronics/computer-power-cords-and-chargers/iq-10-mk2-charge-station-11in-devices/p/ZT3523780S
Add to quotation
View all Computer Power Cords & Chargers
Description
LockNCharge iQ 10 Charging Station with USB-C Power Delivery for Devices up to 11 Inches
Specifications
Specifications for IQ 10 Mk2 Charge Station 11in Devices
For Use With
Tablets
Colour
Black/Grey
Connections
USB-C
Dimensions (WxDxH)
320.5x405x410mm
Weight
14.25kg
Type
Battery Chargers
Dimensions (W x D x H)
320.5 x 405 x 410mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome