Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
Computer Power Cords & Chargers
Power Cord IEC to UK 10A with 2.5m Cable
By HP
Order Code:
ZT4781076S
£23.99
Inc VAT (20%)
1
Add to basket
Currently unavailable
Unavailable
GBP
23.99
https://www.zoro.co.uk/shop/computers-and-electronics/computer-power-cords-and-chargers/power-cord-iec-to-uk-10a-with-2-5m-cable/p/ZT4781076S
Add to quotation
View all Computer Power Cords & Chargers
Description
HP Poly Power Cord IEC to UK 10A with 2.5m Cable
Specifications
Specifications for Power Cord IEC to UK 10A with 2.5m Cable
Type
External Computer Cables
Product Type
Power Cable
Cable Length
2.5m
Colour
Black
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome