Power Cord Schuko CEE7 to 2x C13 2m

Order Code: ZT1535772S

£12.99 Inc VAT (20%)


Description

StarTech Power Cord Schuko CEE7 to 2x C13 2m Maximize the outlets on your power strip, surge protector or wall outlet and free up space for other devices. This C13 power cord lets you plug two devices into a single power outlet. The cord length from the Y-split is 50 cm on each side, giving you an extended reach for securely connecting your devices. You can power two monitors, or a monitor and a computer, or two switches in a rack, without placing strain on the cord. The C13 power cord is fully tested to ensure maximum performance. PXT101YEU2M is backed by a StarTech. com lifetime warranty for guaranteed reliability.

See full description
Specifications for Power Cord Schuko CEE7 to 2x C13 2m
  • Cable Length
    2m
  • Weight
    300g
  • Type
    External Computer Cables
  • Colour
    Black
  • Form
    Power Cable
  • Cable Jacket
    PVC

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome