Power Lead Iec C13 3pin Plug Female To Eu Schuko Plug 1.7m (Not Fused)

Order Code: ZT3291058S

£10.19 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£10.190%
5 - 9£9.784%
10 - 19£9.378%
20 +£8.9712%


Description

This Maplin Power Lead IEC C13 3 Pin Plug Female to EU Schuko Plug , also known as "kettle lead, is most commonly used in high powered applications such as computer monitors, TVs, Audio systems, Desktop PCs, printers and many more. As these cables are built to carry heavy current through them, the cable jacket is slightly thicker than conventional power cables and heavy-duty connectors. This cable comes with a European 2-pin plug and not the standard UK-3pin plug.

See full description
Specifications for Power Lead Iec C13 3pin Plug Female To Eu Schuko Plug 1.7m (Not Fused)
  • Length
    1.7m
  • Product Type
    Power Lead

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome