StarTech 1m BS 1363 to C5 Power Cord UK

Order Code: ZT1535752S

£4.49 Inc VAT (20%)
£5.2915% off


Description

StarTech 1m BS 1363 to C5 Power Cord UK The PXTNB3SUK1M 1m Laptop Power Cord features one BS 1363 (Type G) UK power plug and one 3-prong C5 connector, making it a suitable replacement cable for an HP, Toshiba or other compatible laptop equipped with a cloverleaf/C5 power connection.
Designed for durability and dependability, this Cloverleaf Power Cord is backed by our Lifetime Warranty.

See full description
This item is only returnable if left sealed and in its original packaging. please see our returns policy for more information.
Specifications for StarTech 1m BS 1363 to C5 Power Cord UK
  • Colour
    Black
  • Type
    External Computer Cables
  • Weight
    155g
  • Form
    Power Cable
  • Cable Length
    1m
  • Input Voltage
    250V
  • Cable Jacket
    PVC

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome