StarTech 1m EU Plug to C7 Power Cord

Order Code: ZT1535746S

£12.99each Inc VAT (20%)
£649.50 minimum order value

Minimum order quantity: 50.

Description

StarTech 1m EU Plug to C7 Power Cord The PXTNB2SEU1M 1m Laptop Power Cord features one EU plug (CEE 7/16) and one 2-prong C7 connector, making it a suitable replacement cable for a Lenovo, IBM or other compatible laptop equipped with a C7 power connection.
Designed for durability and dependability, this Euro plug / C7 Power Cord is backed by our Lifetime Warranty.

See full description
This item is only returnable if left sealed and in its original packaging. please see our returns policy for more information.
Specifications for StarTech 1m EU Plug to C7 Power Cord
  • Input Voltage
    250V
  • Weight
    57g
  • Cable Length
    1 M
  • Cable Jacket
    PVC
  • Colour
    Black
  • Form
    Power Cable
  • Type
    External Computer Cables

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome