UPS 19in Rail Kit for SRT 2.2 or 3kVA

Order Code: ZT1534822S

£219.99 Inc VAT (20%)


Description

UPS 19in Rail Kit for SRT 2.2 or 3kVA Accessory solutions to tailor the Smart-UPS to meet your specific needs. The iBusway for Data Centre solution uses bolted snap-fit hangers and plug-in joint connections, which simplify installation and eliminate the need for expensive special tools.

Specifications for UPS 19in Rail Kit for SRT 2.2 or 3kVA
  • Depth
    89mm
  • Height
    44mm
  • Width
    527mm
  • Weight
    2.72kg
  • Colour
    Silver
  • Type
    UPS Power Supplies
  • Dimensions (W x D x H)
    527x89x44mm
  • For Use With
    Smart UPS SRT 2.2/3kVA

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome