1 x 10/100M Ethernet Port (RJ45), 2.4GHz & 5GHz (11ac), 89x35.0x124.1 mm

Order Code: ZT1691938S

£59.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£59.990%
5 +£57.594%


Description

TP-LINK AC1200 Mesh Wi-Fi Range Extender, 867 Mbit/s, 10,100 Mbit/s, External, 10/100Base-T(X), IEEE 802.11a,IEEE 802.11ac,IEEE 802.11b,IEEE 802.11g,IEEE 802.11n, 802.11a,802.11b,802.11g,Wi-Fi 4 (802.11n),Wi-Fi 5 (802.11ac)

Specifications for 1 x 10/100M Ethernet Port (RJ45), 2.4GHz & 5GHz (11ac), 89x35.0x124.1 mm
  • Depth
    35mm
  • Height
    124.1mm
  • Width
    89mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome