24x27.5in Beige Desktop Anti Static Mat

24x27.5in Beige Desktop Anti Static Mat

Order Code: ZT1535914S

£29.99 Inc VAT (20%)


Description

24x27.5in Beige Desktop Anti Static Mat StarTech.com's Desktop Anti-Static Mat helps you protect your valuable computer equipment from dangerous static electricity. This high quality anti-static mat is constructed from the highest quality static dissipative material, to ensure safe operation of your equipment.
The anti-static mat meets IBM and US military static control standards and measures 24x27.5in - perfect for placement under the CPU/VDT and keyboard.

See full description
Specifications for 24x27.5in Beige Desktop Anti Static Mat
  • Depth
    600mm
  • Type
    Desk Mats
  • Width
    700mm
  • Material
    Anti Static PVC
  • Weight
    457g
  • Colour
    Beige
  • Recycled Product
    Minimum 30% Recycled Material