Free Delivery
On Orders £25 And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computers & Electronics - Various
25GBase-CR, Passive, 25G, 3m
By Lenovo ENT
Order Code:
ZT1695969S
Copy
£99.99
Inc VAT (20%)
£119.99
16.5% off
Quantity
Price
Discount
1 - 4
£99.99
0%
5 +
£95.99
4%
1
Add to basket
Get it in
11-14
working days
Available
GBP
99.99
https://www.zoro.co.uk/shop/computers-and-electronics/computers-and-electronics-various/25gbase-cr-passive-25g-3m/p/ZT1695969S
Add to quotation
View all Computers & Electronics - Various
Description
Lenovo 7Z57A03558, 3 m, SFP28, SFP28, Male/Male, Black, 25 Gbit/s
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for 25GBase-CR, Passive, 25G, 3m
Colour
Black
Length
3m
Product Type
25GBase-CR