3 x Gigabit RJ-45, 1 UK Socket, Wi-Fi (2.4/5 GHz), 300 m max, 75 x 42 x 152 mm

Order Code: ZT1706744S

£102.99 Inc VAT (20%)


Description

TP-LINK AV1300 Gigabit Passthrough Powerline ac Wi-Fi Extender, 1300 Mbit/s, IEEE 1901,IEEE 802.3,IEEE 802.3ab,IEEE 802.3u, Gigabit Ethernet, 10,100,1000 Mbit/s, Wi-Fi 5 (802.11ac), 802.11a,802.11b,802.11g,Wi-Fi 4 (802.11n),Wi-Fi 5 (802.11ac)
Note: Image is for illustrative purposes only and may differ from the actual product.

Specifications for 3 x Gigabit RJ-45, 1 UK Socket, Wi-Fi (2.4/5 GHz), 300 m max, 75 x 42 x 152 mm
  • Depth
    42mm
  • Height
    152mm
  • Width
    75mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome