43HFL3014 43in HD EasySuite Pro TV

Order Code: ZT1540211S

£599.99 Inc VAT (20%)


Description

43HFL3014 43in HD EasySuite Pro TV Take control.
Show more with a budget-friendly standalone professional TV. The intuitive CMND solution makes it simple to deploy and manage connected displays. Benefit from simple, fast installation and an on-screen welcome page that's easy to program.

Specifications for 43HFL3014 43in HD EasySuite Pro TV
  • Type
    Televisions
  • Colour
    Black
  • Weight
    7.2kg
  • Hospitality Features
    Yes
  • Resolution
    1920x1080
  • Dimensions With Stand
    970x232x581mm
  • Screen Type
    LED
  • Dimensions (W x D x H)
    970x78x563mm
  • Size
    43in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome