Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computers & Electronics - Various
4Tb Sata 7.2K Lff Lp Ds Hdd
By HPE
Order Code:
ZT1570435S
£219.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 15th Jan
In Stock
GBP
219.99
https://www.zoro.co.uk/shop/computers-and-electronics/computers-and-electronics-various/4tb-sata-7-2k-lff-lp-ds-hdd/p/ZT1570435S
Add to quotation
View all Computers & Electronics - Various
Description
4tb Sata 7.2k Lff Lp Ds Hdd 861683-B21
Specifications
Specifications for 4Tb Sata 7.2K Lff Lp Ds Hdd
Depth
254mm
Type
HDD
Height
219.2mm
Width
146.1mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome