Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computers & Electronics - Various
4U 19In Hinged Wall Mounting
By Startech
Order Code:
ZT1584136S
£44.99
each
Inc VAT (20%)
£179.96 minimum order value
Quantity
Price
Discount
1 - 4
£44.99
0%
5 +
£41.39
8%
4
Add to basket
Minimum order quantity: 4.
Get it by
Thu, 28th Nov
In Stock
GBP
179.96
https://www.zoro.co.uk/shop/computers-and-electronics/computers-and-electronics-various/4u-19in-hinged-wall-mounting/p/ZT1584136S
Add to quotation
View all Computers & Electronics - Various
Description
4u 19in Hinged Wall Mounting Bracket For Patch Panels In
Tags:
#BulkDiscount
Specifications
Specifications for 4U 19In Hinged Wall Mounting
Type
Wall Mounted Rack
Depth
152mm
Width
501mm
Height
179mm
Material
Steel
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome