AC1200 Whole Home Mesh WiFi Add On

Order Code: ZT1536747S

£65.99 Inc VAT (20%)
£69.995.5% off


Description

AC1200 Whole Home Mesh WiFi Add On Deco M4 is the simplest way to guarantee a strong Wi-Fi signal in every corner of your home up to 1500 square feet. Wireless connections and optional Ethernet backhaul work together to link Deco units, providing even faster network speeds and truly seamless coverage. Want more coverage? Simply add another Deco.

See full description
Specifications for AC1200 Whole Home Mesh WiFi Add On
  • Type
    Network Routers
  • Depth
    90.7mm
  • Height
    190mm
  • Width
    90.7mm
  • Colour
    White
  • Dimensions (W x D x H)
    190.5x90.7x90.7mm
  • External Antennas
    2 Internal
  • Dual Band
    2.4GHz / 5GHz
  • Wired/Wireless
    Wireless
  • Protocol
    IEEE 802.11ac/n/g/b/a
  • Data Rates
    Up to 1167MBps

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome