Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computers & Electronics - Various
Apc Back-ups 650VA 230V USB CA04742
By Apc
Order Code:
ZT1489832S
£152.99
each
Inc VAT (20%)
£305.98 minimum order value
2
Add to basket
Minimum order quantity: 2.
Get it by
Tue, 18th Mar
In Stock
GBP
305.98
https://www.zoro.co.uk/shop/computers-and-electronics/computers-and-electronics-various/apc-back-ups-650va-230v-usb-ca04742/p/ZT1489832S
Add to quotation
View all Computers & Electronics - Various
Description
Apc Back-Ups 650va 230v Usb Type-C And A Charging Ports In
Specifications
Specifications for Apc Back-ups 650VA 230V USB CA04742
Depth
365mm
Height
120mm
Width
130mm
Product Type
Back-ups