Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computers & Electronics - Various
Elements Black 8Tb 3.5In
By WD
Order Code:
ZT1565232S
£279.99
Inc VAT (20%)
1
Add to basket
Currently unavailable
Unavailable
GBP
279.99
https://www.zoro.co.uk/shop/computers-and-electronics/computers-and-electronics-various/elements-black-8tb-3-5in/p/ZT1565232S
Add to quotation
View all Computers & Electronics - Various
Description
Elements Black 8tb 3.5in Usb 3.0/2.0
Specifications
Specifications for Elements Black 8Tb 3.5In
Type
HDD
Depth
135mm
Height
165.8mm
Width
48mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome