Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computers & Electronics - Various
I-Tec Mysafe Easy 2.5In Usb-C 3G60106
By I
Order Code:
ZT1667238S
£15.99
each
Inc VAT (20%)
£175.89 minimum order value
Quantity
Price
Discount
1 - 19
£15.99
0%
20 +
£15.19
5%
11
Add to basket
Minimum order quantity: 11.
Get it by
Thu, 6th Mar
In Stock
GBP
175.89
https://www.zoro.co.uk/shop/computers-and-electronics/computers-and-electronics-various/i-tec-mysafe-easy-2-5in-usb-c-3g60106/p/ZT1667238S
Add to quotation
View all Computers & Electronics - Various
Description
I-Tec Mysafe Easy 2.5In Usb-C External Case Usb-C 3.1 Gen 2
Tags:
#BulkDiscount
Specifications
Specifications for I-Tec Mysafe Easy 2.5In Usb-C 3G60106
Depth
74mm
Width
130mm
Height
16mm