Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computers & Electronics - Various
Landscape Wall Bracket 3T70040
By Allsee
Order Code:
ZT1663037S
£61.99
each
Inc VAT (20%)
£247.96 minimum order value
Quantity
Price
Discount
1 - 4
£61.99
0%
5 +
£58.89
5%
4
Add to basket
Minimum order quantity: 4.
Get it by
Tue, 14th Jan
In Stock
GBP
247.96
https://www.zoro.co.uk/shop/computers-and-electronics/computers-and-electronics-various/landscape-wall-bracket-3t70040/p/ZT1663037S
Add to quotation
View all Computers & Electronics - Various
Description
Landscape Wall Bracket Max 100Kg 900X600 60In To 100In
Tags:
#BulkDiscount
Specifications
Specifications for Landscape Wall Bracket 3T70040
Depth
32mm
Width
1009mm
Height
610mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome