Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computers & Electronics - Various
Memory Foam Support Mouse Pad CA25850
By V7
Order Code:
ZT1492702S
£15.99
each
Inc VAT (20%)
£287.82 minimum order value
Quantity
Price
Discount
1 - 19
£15.99
0%
20 +
£15.35
4%
18
Add to basket
Minimum order quantity: 18.
Get it by
Tue, 14th Jan
In Stock
GBP
287.82
https://www.zoro.co.uk/shop/computers-and-electronics/computers-and-electronics-various/memory-foam-support-mouse-pad-ca25850/p/ZT1492702S
Add to quotation
View all Computers & Electronics - Various
Description
Memory Foam Support Mouse Pad Black 9 X 8 In (230 X 200mm)
Tags:
#BulkDiscount
Specifications
Specifications for Memory Foam Support Mouse Pad CA25850
Depth
250mm
Material
Memory Foam, Rubber
Width
220mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome