MiLa 2.0 Speaker Set 10W

Order Code: ZT1538167S

£25.99 Inc VAT (20%)


Description

Trust MiLa 2.0 Speaker Set 10W Compact stereo speaker set with 5 Watt RMS output (10 Watt peak power). For clear reproduction of sound effects and music. Suitable for PC, notebook, MP3 player, etc. Controls for power and volume adjustment. Front side headphone connection.

Specifications for MiLa 2.0 Speaker Set 10W
  • Type
    Speakers
  • Colour
    Black
  • Number of Speakers
    2
  • Output
    5W
  • Form
    Desktop Speaker
  • Power
    Mains