Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computers & Electronics - Various
Numeric Keypad Wired Usb-A-
By Manhattan
Order Code:
ZT1558541S
£18.99
each
Inc VAT (20%)
£284.85 minimum order value
Quantity
Price
Discount
1 - 19
£18.99
0%
20 +
£18.23
4%
15
Add to basket
Minimum order quantity: 15.
Get it by
Wed, 2nd Apr
In Stock
GBP
284.85
https://www.zoro.co.uk/shop/computers-and-electronics/computers-and-electronics-various/numeric-keypad-wired-usb-a/p/ZT1558541S
Add to quotation
View all Computers & Electronics - Various
Description
Numeric Keypad Wired Usb-A- Pc Mac 18 Full Size Keys Black
Tags:
#BulkDiscount
Specifications
Specifications for Numeric Keypad Wired Usb-A-
Depth
140mm
Height
23mm
Width
85mm