Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computers & Electronics - Various
Smart-Ups 5000Va 5U Rm 19In 2705052
By Apc
Order Code:
ZT1654995S
£4,699.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 2nd Apr
In Stock
GBP
4699.99
https://www.zoro.co.uk/shop/computers-and-electronics/computers-and-electronics-various/smart-ups-5000va-5u-rm-19in-2705052/p/ZT1654995S
Add to quotation
View all Computers & Electronics - Various
Description
Smart-Ups 5000Va 5U Rm 19In W/ Shutdown Software/Usb/Ser In
Specifications
Specifications for Smart-Ups 5000Va 5U Rm 19In 2705052
Depth
660mm
Height
222mm
Width
483mm