Smart Wi-Fi Light Bulb, Multicolor LED, 8.7w, B22, 806 L

Order Code: ZT1704788S

£16.99 Inc VAT (20%)


Description

Tapo L530B, Smart bulb, White, Wi-Fi, LED, Multi, 2500 K
Note: Image is for illustrative purposes only and may differ from the actual product.

Specifications for Smart Wi-Fi Light Bulb, Multicolor LED, 8.7w, B22, 806 L
  • Type
    Smart Bulb
  • Depth
    60mm
  • Width
    60mm
  • Diameter
    6cm
  • Height
    115mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome