Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computers & Electronics - Various
Sntc-8X5Xnbd Cgr 1120 W/ 2 677QV95
By Cisco
Order Code:
ZT1678936S
£619.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 2nd Apr
In Stock
GBP
619.99
https://www.zoro.co.uk/shop/computers-and-electronics/computers-and-electronics-various/sntc-8x5xnbd-cgr-1120-w-2-677qv95/p/ZT1678936S
Add to quotation
View all Computers & Electronics - Various
Description
Sntc-8X5Xnbd Cgr 1120 W/ 2 Module
Specifications
Specifications for Sntc-8X5Xnbd Cgr 1120 W/ 2 677QV95
Power
1120W