Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computers & Electronics - Various
Tp-Link Mc110cs Media Convertor Rj-45/Sc Single Mode - Upto 20km - 1310 Nm
By TP-Link
Order Code:
ZT1525641S
£26.99
Inc VAT (20%)
1
Add to basket
Get it in
5-6
working days
Available
GBP
26.99
https://www.zoro.co.uk/shop/computers-and-electronics/computers-and-electronics-various/tp-link-mc110cs-media-convertor-rj-45-sc-single-mode-upto-20km-1310-nm/p/ZT1525641S
Add to quotation
View all Computers & Electronics - Various
Description
Tp-Link Mc110cs Media Convertor Rj-45/Sc Single Mode - Upto 20km - 1310 Nm
Specifications
Specifications for Tp-Link Mc110cs Media Convertor Rj-45/Sc Single Mode - Upto 20km - 1310 Nm
Depth
73mm
Height
27mm
Width
95mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome